LEWDEN PM16/1800FPB PLUG 16A 5P 415V IP44 6H MULTIMAX (L)142 MM
Multimax
See technical informationSee documentsReferences
Lewden Metal Products:PM16/1800FPB
Rubix:234A8091
Documents
Product details : LEWDEN PM16/1800FPB PLUG 16A 5P 415V IP44 6H MULTIMAX (L)142 MM
Plug 16A 5P 415V Ip44 6H Multimax (L)142 mm
Technical specifications
Attributes
| Voltage | 400 V |
|---|---|
| Amperage | 16 A |
Show UNSPSC/ECL@SS
£ 11.66 excl. VAT
/ Each
£ 13.99 incl. VAT
- Delivery usually within ( 3 ) days

