GEWISS GW60019H PLUG 3P+E 32A 400V RED
Energy - Plugs and Sockets
See technical informationSee documentsReferences
Gewiss:GW60019H
Rubix:220A8698
Documents
Product details : GEWISS GW60019H PLUG 3P+E 32A 400V RED
Spina Mob.HP Ip44 3P+T 32A 400V 6H (L)157 mm x (Dia)65 mm x (W)66 mm
Technical specifications
Attributes
| Voltage | 380/415 V |
|---|---|
| Amperage | 32 A |
Show UNSPSC/ECL@SS
£ 15.42 excl. VAT
/ Each
£ 18.50 incl. VAT
- Delivery usually within ( 3 ) days

