Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 100200500 PFIT 5MM STRAIGHT CONNECTOR
NORGREN 100200500 PFIT 5MM STRAIGHT CONNECTOR
Pneufit Push-In Fitting
References
norgren:
100200500
rubix:
45013457
Technical specifications
Material
Nickel Plated Brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN 100200500 PFIT 5MM STRAIGHT CONNECTOR
Straight through connection 5 Pneufit
Technical specifications
Attributes
Material
Nickel Plated Brass
Profile
10020
Connection 2
11
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.54
excl. VAT
/
Each
£
5.45
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 153187 PUSH-IN T-FITTING QSTF-3/8-8-B
SMC LQ1H51-M HIGH PURITY FLUOROPOLYMER FITTING
FESTO 160500 PUSH-IN FITTING QS-V0-1/8-6
LEGRIS LF3000 FITTING 3103 14 21
FESTO 130697 PUSH-IN CONNECTOR QS-10H-8-50
NORGREN 102681028 PFIT 10MM-G1/4 SWI S-TEE ADPT
SMC AS2201FM-02-04S SPEED CONTROLLER
SMC KGE06-00 FITTING
NORGREN 150430028 FITT R1/4-G1/4 ELBOW CONNECTOR
SMC KQ2VD06-02NP ONE-TOUCH FITTING
NORGREN 100200400 PFIT 4MM STRAIGHT CONNECTOR
FESTO 132055 PUSH-IN L-FITTING QSL-G3/8-8-50
FESTO 130826 PUSH-IN T-FITTING QSTL-1/8-8-50
NORGREN 241250628 ST AD MALE TAPER
NORGREN C01540618 PFITC 6MM-R1/8 90 SWIV ELBOW