Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 100401000 PFIT 10MM ELBOW CONNECTOR
NORGREN 100401000 PFIT 10MM ELBOW CONNECTOR
Pneufit Push-In Fitting
References
norgren:
100401000
rubix:
45013449
Technical specifications
Material
Nickel Plated Brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN 100401000 PFIT 10MM ELBOW CONNECTOR
Angle connection 10 Pneufit
Technical specifications
Attributes
Material
Nickel Plated Brass
Profile
10040
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.91
excl. VAT
/
Each
£
8.29
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC KQ2VS08-03AS-X35 ONE-TOUCH FITTING
SMC 10-M-5P MINIATURE FITTING
MECALINE 860002 FEMALE ELBOW 6 - G1/4IN
FESTO 153264 PUSH-IN CAP QSC-8
CAMOZZI STEM ADAPTOR 6811-6-1/8
SMC KQ2W08-01AS BRASS FITTING 1/8 MALE THREAD I 8 TUBE
MECALINE 8598-33 SINGLE BANJO FIT 3 HEADS DIA MM 8-1/8
SMC KQ2T01-00A1 ONE-TOUCH FITTING
SMC KGT12-00 FITTING
SMC KQVT08-02S TRIPLE BANJO 8MM-R1/4
CAMOZZI FITTING 1431 8/6-1/4
FESTO 153146 PUSH-IN Y-FITTING QSY-3/8-12
NORGREN 101451228 PFIT 12MM-R1/4 ELBOW ADAPTER
NORGREN 43A511448 FITTING 14-G1/2
SMC KQ2U08-02NP ONE-TOUCH FITTING