NORGREN 100401400 PFIT 14MM ELBOW CONNECTOR
Pneufit Push-In Fitting
See technical informationSee documentsReferences
IMI Norgren:100401400
Rubix:116A6056
Manufacturer :100401400


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | push-in fitting for ø14 mm tube |
Documents
Product details : NORGREN 100401400 PFIT 14MM ELBOW CONNECTOR
Elbow Connection 14 Pneufit
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | push-in fitting for ø14 mm tube |
| Profile | angle bracket (90° elbow) |
| Connection 2 | push-in fitting for ø14 mm tube |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 13.42 excl. VAT
/ Each
£ 16.10 incl. VAT
- In stock: Next day delivery