FESTO 164958 PUSH-IN L-FITTING QSL-3/8-16


Push-in L-Fitting

References
festo:QSL-3/8-16
rubix:116A0360
manufacturer :164958
ean:4052568036959
QSL-3/8-16 Push-in L-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 3/8
See all Specifications

Product details : FESTO 164958 PUSH-IN L-FITTING QSL-3/8-16


Push-in L-fitting QSL-3/8-16 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=10,1 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistics dimensions (L x W x H)80x48x22 mm
Logistic Weight75,15 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 3/8
ProfileStandard
Connection 216
Show UNSPSC/ECL@SS
£ 18.18 excl. VAT
/ Each
£ 21.82 incl. VAT
  • Delivery usually within ( 2 ) days