Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 9180 HOLLOW BOLT VT-3/8-3-3/8
FESTO 9180 HOLLOW BOLT VT-3/8-3-3/8
Hollow Bolt
References
festo:
VT-3/8-3-3/8
rubix:
121A7208
manufacturer :
9180
ean:
4052568020453
Technical specifications
Connection 1
G 3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 9180 HOLLOW BOLT VT-3/8-3-3/8
Hollow bolt VT-3/8-3-3/8 Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Materials note=Conforms to RoHS
Technical specifications
Attributes
Logistic Weight
90
g
Connection 1
G 3/8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.63
excl. VAT
/
Each
£
40.36
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
SMC KQ2D06-00A-X35 ONE-TOUCH FITTING
SMC KQ2L04-M6A-X35 ONE-TOUCH FITTING
NORGREN 430200600 6MM STR CONN
FESTO 130716 PUSH-IN FITTING QSF-3/8-10-B-50
SMC KQ2H10-G03A ONE-TOUCH FITTING
SMC KPGL06-M5 ONE TOUCH CLEAN FITTING
SMC KQN12-16 STEM NIPPLE 12MM
FESTO 153341 PUSH-IN L-FITTING, LONG QSMLL-M5-6
SMC KQ2L04-08A-X35 ONE-TOUCH FITTING
SMC KQ2L06-03A ONE-TOUCH FITTING
FESTO 133047 PUSH-IN FITTING NPQP-D-R14-Q10-FD-P10
NORGREN C01671648 PFITC 16MM-R1/2 SWIVEL TEE
SMC KRR08-10 FITTING
SMC KCH10-02S FITTING
SMC KQ2TW08-00A FITTING I 8 TUBE