References
Festo:QSL-16-20
Rubix:263A5971
Manufacturer :133194
EAN:4052568259372

Technical specifications
| Material | pbt/pom/nbr/high-alloy stainless steel |
|---|---|
| Connection 1 | for 16 mm o.d. tube |
Documents
Product details : FESTO 133194 PUSH-IN L-CONNECTOR QSL-16-20
Applications
Pneumatic
Technical specifications
Attributes
| Material | pbt/pom/nbr/high-alloy stainless steel |
|---|---|
| Connection 1 | for 16 mm o.d. tube |
| Profile | standard |
| Connection 2 | 16 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 111.20 excl. VAT
/ 20 pieces
£ 133.44 incl. VAT
- Delivery usually within ( 2 ) days