NORGREN 100820600 PFIT 6MM PARALLEL Y CONNECTOR
Pneufit Push-In Fitting
See technical informationSee documentsReferences
Norgren:100820600
Rubix:80348195
Manufacturer :100820600


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | push-in fitting for ø6 mm tube (o/d metric) |
Documents
Product details : NORGREN 100820600 PFIT 6MM PARALLEL Y CONNECTOR
Y-Connection 6-6 Pneufit
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | push-in fitting for ø6 mm tube (o/d metric) |
| Profile | y (parallel y connector) |
| Connection 2 | 13 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 8.75 excl. VAT
/ Each
£ 10.50 incl. VAT
- In stock: Next day delivery