Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
SMC LQ3L6C-MN HIGH PURITY FLUOROPOLYMER FITTING
SMC LQ3L6C-MN HIGH PURITY FLUOROPOLYMER FITTING
Male Elbow
References
smc:
LQ3L6C-MN
rubix:
2605101
Technical specifications
Material
PFA
Connection 1
1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC LQ3L6C-MN HIGH PURITY FLUOROPOLYMER FITTING
LQ3, High Purity Fluororesin Fitting, Threaded Connection
Technical specifications
Attributes
Logistic Weight
178
g
Material
PFA
Connection 1
1
Profile
LQ3L-M
Min. temperature
0
°C
Max. temperature
150
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.09
excl. VAT
/
Each
£
99.71
incl. VAT
Delivery usually within (
21
) days
Add to cart
Check our products from related categories
NORGREN 431651548 15MM X 1/2 TEE ADAPT MALE
SMC KQB2H04-00 ONE-TOUCH FITTING
SMC KQB2W06-02S ONE-TOUCH FITTING
SMC KQ2W08-03NP ONE-TOUCH FITTING
MECALINE 858739 BULKHEAD FEMALE STRAIGHT FITTING 10-1/8IN
SMC KQ2LU10-02AS BRASS FITTING 1/4 MALE THREAD I 10 TUBE
FESTO 7842 QUICK CONNECTOR ACK-1/8-PK-6
FESTO 186191 PUSH-IN Y-FITTING QSYL-G1/4-6
SMC KQ2W04-M5A1 ONE-TOUCH FITTING
SMC KSH06-01S FITTING
LEGRIS LF3000 FITTING 3124 06 13
FESTO 153094 PUSH-IN L-FITTING QSLV-3/8-12
FESTO 153339 PUSH-IN L-FITTING, LONG QSMLL-M5-4
SMC KQ2U04-01AS BRASS FITTING 1/8 THREAD I 4 TUBE
NORGREN 101680838 PFIT 8MM-R3/8 SWI S-TEE ADPT