NORGREN 100820400 PFIT 4MM PARALLEL Y CONNECTOR
Pneufit Push-In Fitting
See technical informationSee documentsReferences
IMI Norgren:100820400
Rubix:118A9566
Manufacturer :100820400

Documents
Product details : NORGREN 100820400 PFIT 4MM PARALLEL Y CONNECTOR
T-Connection 4 - 4 Pneufit C
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | 4 mm |
| Profile | y-shaped (parallel y connector) |
| Connection 2 | 11 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 8.47 excl. VAT
/ Each
£ 10.16 incl. VAT
- Usually arrives within 14 working days
