FESTO 153402 PUSH-IN FITTING, ROTATABLE QSR-1/8-6
Push-in Fitting
See technical informationSee documentsReferences
Festo:QSR-1/8-6
Rubix:4524478
Manufacturer :153402
EAN:4052568034429

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 153402 PUSH-IN FITTING, ROTATABLE QSR-1/8-6
Push-in fitting, rotatable QSR-1/8-6 360° rotatable, with ball bearing, male thread with external Hexagon. Size=Standard, Nominal size=3,4 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x17x25 mm |
|---|---|
| Logistic Weight | 18 g |
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 1/8 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 17.73 excl. VAT
/ Each
£ 21.28 incl. VAT
- Delivery usually within ( 2 ) days