Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 101471238 PFIT 12MM-R3/8 90 DEGREE ADPT
NORGREN 101471238 PFIT 12MM-R3/8 90 DEGREE ADPT
Pneufit Push-In Fitting
References
norgren:
101471238
rubix:
118A3030
Technical specifications
Material
nickel plated brass
Connection 1
r 3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN 101471238 PFIT 12MM-R3/8 90 DEGREE ADPT
Rotating Male Elbow Fitting 12 - R3/8 Pneufit
Technical specifications
Attributes
Material
nickel plated brass
Connection 1
r 3/8
Profile
10147
Connection 2
20.5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.94
excl. VAT
/
Each
£
15.53
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
NORGREN C02470418 PFITC 4MM-G1/8 90 SWIV ELBOW
FESTO 133071 PUSH-IN T-FITTING
FESTO 578320 PUSH-IN SLEEVE NPQH-D-S10-E-P10
SMC KQG2T08-03S ONE-TOUCH FITTING SUS 316
FESTO 186225 MULTIPLE DISTRIBUTOR QSLV2-G1/4-6
FESTO 30983 BARBED T-FITTING TCN-M3-PK-3
SMC KJH23-M5 FITTING
SMC KQG2T04-02S ONE-TOUCH FITTING SUS 316
FESTO 153152 PUSH-IN Y-CONNECTOR QSY-12
FESTO 160533 PUSH-IN T-CONNECTOR QST-V0-6
NORGREN 102261038 PFIT 10MM-G3/8F STR ADAPTER
SMC KQ2T06-02AP ONE-TOUCH FITTING
FESTO 160542 PUSH-IN L-CONNECTOR QSL-V0-10
NORGREN 102471018 SWIVEL ELBOW ADAPTER MALE
MECALINE 853323 MINI MALE STRAIGHT FITTING DIA MM 6-M5