NORGREN 102250605 PFIT 6MM-M5 STRAIGHT ADAPTER
Pneufit Push-In Fitting
See technical informationSee documentsReferences
IMI Norgren:102250605
Rubix:45013415
Manufacturer :102250605

Documents
Product details : NORGREN 102250605 PFIT 6MM-M5 STRAIGHT ADAPTER
Straight screw-in connection 6 - M5 Pneufit
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | m5 |
| Profile | straight |
| Connection 2 | push-in fitting for ø 6 mm tube |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 3.83 excl. VAT
/ Each
£ 4.60 incl. VAT
- In stock: Next day delivery
