References
SMC:KAH12-U02
Rubix:120A3951
Manufacturer :KAH12-U02

Technical specifications
| Material | c3604bd/pbt (body);stainless steel 304 (chuck);nbr (seal) |
|---|---|
| Connection 1 | 1/4 |
Documents
Product details : SMC KAH12-U02 FITTING
Antistatic One-touch fittings series KA has one-touch loading and unloading. Series KA can be used in copper- free applications and in vacuum (max. -100kPa). Conductive resin is used for body and seals in fittings and tubing. Series KA is flame resistant (UL94 standard, V-0).
•One-touch loading and unloading.
•Possible to use in vacuum (Max. 100kPa).
•Can be used in copper-free application.
•Flame resistance (UL-94 standard, V-0).
•Surface resistance 10 4 to 10 7©.
•Conductive resin is used for body and seals in fittings and tubing.
Applicable Tube OD: 12 (Ø12)
Port Size Applicable Tube: U02 (Uni 1/4")
•Possible to use in vacuum (Max. 100kPa).
•Can be used in copper-free application.
•Flame resistance (UL-94 standard, V-0).
•Surface resistance 10 4 to 10 7©.
•Conductive resin is used for body and seals in fittings and tubing.
Applicable Tube OD: 12 (Ø12)
Port Size Applicable Tube: U02 (Uni 1/4")
Technical specifications
Attributes
| Material | c3604bd/pbt (body);stainless steel 304 (chuck);nbr (seal) |
|---|---|
| Connection 1 | 1/4 |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 22.25 excl. VAT
/ 5 pieces
£ 26.70 incl. VAT
- Delivery usually within ( 19 ) days