References
IMI Norgren:M02250405
Rubix:115A4814
Manufacturer :M02250405


Technical specifications
| Material | body: pbt (plastic); threaded parts/collar: nickel-plated brass; retaining ring: stainless steel; seals: nbr (silicone-free); support ring: pom |
|---|---|
| Connection 1 | m5 |
Documents
Product details : NORGREN M02250405 FITTING
Straight Screw-In Fitting connector 4 - M5 Pneufit C
Technical specifications
Attributes
| Material | body: pbt (plastic); threaded parts/collar: nickel-plated brass; retaining ring: stainless steel; seals: nbr (silicone-free); support ring: pom |
|---|---|
| Connection 1 | m5 |
| Profile | straight adapter (outer hexagon) |
| Connection 2 | 4 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.16 excl. VAT
/ Each
£ 3.79 incl. VAT
- Usually arrives within 14 working days