Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 10A510405 PFIT 4MM-M5 ELBOW BANJO ADPT
NORGREN 10A510405 PFIT 4MM-M5 ELBOW BANJO ADPT
Pneufit Push-In Fitting
References
norgren:
10A510405
rubix:
118A4680
Technical specifications
Material
nickel plated brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN 10A510405 PFIT 4MM-M5 ELBOW BANJO ADPT
Rotatable elbow connection 4 - M5 Pneufit
Technical specifications
Attributes
Material
nickel plated brass
Profile
10a51
Connection 2
9.5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.40
excl. VAT
/
Each
£
7.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC KQ2F06-02N1 ONE-TOUCH FITTING
FESTO 578341 PUSH-IN FITTING NPQH-D-G14-Q6-P10
SMC KQ2LU08-02NS ONE-TOUCH FITTING
SMC KQ2V04-01AS-X35 ONE-TOUCH FITTING
SMC KQ2VD08-03AS BRASS FITTING 3/8 MALE THREAD I 8 TUBE
FESTO 186332 PUSH-IN L-FITTING QSL-V0-G3/8-10
FESTO 9499 HOLLOW BOLT VT-1/4-PRS
NORGREN 102251248 PFIT 12MM-G1/2 STR ADAPTER
FESTO 186190 PUSH-IN Y-FITTING QSYL-G1/8-6
NORGREN 291170938 3/8 BSP HOSE ADAPTOR
FESTO 578378 PUSH-IN FITTING NPQH-DK-G14-Q10-P10
NORGREN 102470848 PFIT 8MM-G1/2 90 SWI ELB ADPT
SMC KQB2H10-03S METRIC SIZE BRASS ONE-TOUCH FITTING
CAMOZZI S6510 5-1/8 PUSH IN FITTING-MALE STUD-5MM TUBE-1/8 THREAD
SMC KGL12-99 SUS 90DEG MALE ELBOW