MECALINE 895827 CYLINDER ISO6432 D20 C75 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
See technical informationSee documentsReferences
Mecaline:895827
Rubix:259A5929
Manufacturer :895827
EAN:3660338481291
Documents
Product details : MECALINE 895827 CYLINDER ISO6432 D20 C75 D M
Pneumatic cylinder ISO 6432 - Double acting - Magnetic - Rubber cushion
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 75 mm |
| Type | iso6432 |
Show UNSPSC/ECL@SS
£ 34.96 excl. VAT
/ Each
£ 41.95 incl. VAT
- Usually arrives within 14 working days

