Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
MECALINE 879567 ISO CYLINDER 32MM DIA/BORE STROKE 50MM
MECALINE 879567 ISO CYLINDER 32MM DIA/BORE STROKE 50MM
Pneumatic double-effect cylinder - iso 15552
References
mecaline:
879567
rubix:
216A1360
ean:
3660338331206
Technical specifications
Type
Standard cylinders ISO 15552
Cylinder diameter
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 879567 ISO CYLINDER 32MM DIA/BORE STROKE 50MM
Pneumatic cylinder, profile body design, single rod, adjustable end damping, magnetic position detection.
ISO CYLINDER D.32-C=50
Technical specifications
Attributes
Type
Standard cylinders ISO 15552
Cylinder diameter
32
mm
Cylinder stroke
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
161.52
excl. VAT
/
Each
£
193.82
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
MATARA MCQI2-11-125-80M ISO15552-VDMA 24562 125 BORE 80MM STROKE MAG P
FESTO 8073979 ISO CYLINDER
FESTO 8073984 ROUND CYLINDER
SMC CP96SDB80-380 ISO 15552 CYLINDER
SMC C85N25-25S SINGLE ACT RUBBER CUSHION CYL
SMC C95NDB63-1060 LOCKING ISO-VDMA CYLINDER
SMC C85N12-20 AIR CYLINDER
FESTO 2536758 ISO CYLINDER
SMC C85WE10-25 DOUBLE ROD ISO 6432 CYLINDER
SMC CP96SDB63-60C ISO 15552 CYLINDER
FESTO 5211896 ROUND CYLINDER DSNU-S-12-10-P-A-MQ
FESTO 5225844 ROUND CYLINDER DSNU-S-20-150-PPS-A-MX
FESTO 577354 STANDARDS-BASED CYLINDER DSNU-16-100-PPV-A-Q
FESTO 188106 SHORT-STROKE CYLINDER AEVC-16-10-A-P
FESTO 1384807 STANDARDS-BASED CYLINDER DSBC-100-80-PPVA-N3