Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
MECALINE 879580 ISO CYLINDER 63MM DIA/BORE STROKE 100MM
MECALINE 879580 ISO CYLINDER 63MM DIA/BORE STROKE 100MM
Pneumatic double-effect cylinder - iso 15552
References
mecaline:
879580
rubix:
216A1369
ean:
3660338331336
Technical specifications
Type
Standard cylinders ISO 15552
Cylinder diameter
63
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 879580 ISO CYLINDER 63MM DIA/BORE STROKE 100MM
Pneumatic cylinder, profile body design, single rod, adjustable end damping, magnetic position detection.
ISO CYLINDER D.63-C=100
Technical specifications
Attributes
Type
Standard cylinders ISO 15552
Cylinder diameter
63
mm
Cylinder stroke
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
282.28
excl. VAT
/
Each
£
338.74
incl. VAT
In stock: Next day delivery
Select variants (13)
Add to cart
Check our products from related categories
SMC CP96NDB80-80CW CYLINDER WITH LOCK DOUBLE ROD
MECALINE 879572 ISO CYLINDER 40MM DIA/BORE STROKE 100MM
MECALINE 895882 CYLINDER ISO15552 D50 C500 D M
FESTO 163520 STANDARDS-BASED CYLINDER DNC-125-320-PPV
SMC C96SB32-50C ISO 15552 CYLINDER
FESTO 2102628 ISO CYLINDER
AVENTICS 0822331203 ISO 6432 SERIES MNI PNEUMATIC STANDARD CYLINDER
FESTO 1782263 DSBF-C-100-400-PPVA-N3-R ISO CYLINDER
FESTO 8152552 STANDARDS-BASED CYLINDER
AVENTICS CYLINDER 0822332202
SMC CP96SDB63-1500 ISO 15552 CYLINDER
SMC CP96NDB40-160C CYLINDER WITH LOCK
FESTO 2159642 STANDARDS-BASED CYLINDER CRDSNU-B-25-125-PPS-A-M&
FESTO 19247 STANDARDS-BASED CYLINDER DSNU-25-80-PPV-A
NORGREN PRA/802080/M/500 DOUBLE ACT MAGNET CYLINDER