FESTO 1489336 FITTING

Pneumatic Fitting

See technical informationSee documents

References

Festo:NPCK-C-D-G14-K10
Rubix:391A4144
Manufacturer :1489336
EAN:4052568106218
NPCK-C-D-G14-K10 Fitting

Technical specifications

Materialhigh alloy stainless steel (housing);peek (seal)
Connection 1g 1/4
See all Specifications

Documents

Product details : FESTO 1489336 FITTING


Fitting NPCK-C-D-G14-K10 Size=Standard, Nominal size=6,1 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistics dimensions (L x W x H)50x15x15 mm
Logistic Weight32,45 g
Materialhigh alloy stainless steel (housing);peek (seal)
Connection 1g 1/4
Profilestandard
Connection 210
£ 25.91 excl. VAT
/ Each
£ 31.09 incl. VAT
  • Delivery usually within ( 2 ) days