FESTO 130760 PUSH-IN CONNECTOR QSM-4-3-100


Push-in Connector

References
festo:QSM-4-3-100
rubix:124A9846
manufacturer :130760
ean:4052568024819
QSM-4-3-100 Push-in connector
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 130760 PUSH-IN CONNECTOR QSM-4-3-100


Push-in connector QSM-4-3-100 Reducing. Size=Mini, Nominal size=1,7 mm, Assembly Position=Any, Container size=100, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight2,38 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
ProfileMini
Connection 24
Show UNSPSC/ECL@SS
£ 243.00 excl. VAT
/ 100 pieces
£ 291.60 incl. VAT
  • Delivery usually within ( 11 ) days