References
Festo:NPCK-C-D-G18-K6
Rubix:116A8547
Manufacturer :1366257
EAN:4052568061869

Technical specifications
| Material | high alloy stainless steel (housing);peek (seal) |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 1366257 FITTING NPCK-C-D-G18-K6
Fitting NPCK-C-D-G18-K6 Size=Standard, Nominal size=2,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x40x10 mm |
|---|---|
| Logistic Weight | 15,23 g |
| Material | high alloy stainless steel (housing);peek (seal) |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 15.27 excl. VAT
/ Each
£ 18.32 incl. VAT
- Delivery usually within ( 2 ) days