FESTO 153100 PUSH-IN L-FITTING QSLV-1/4-8-I


QS Push-in fitting

References
festo:QSLV-1/4-8-I
rubix:116A0277
manufacturer :153100
ean:4052568031930
QSLV-1/4-8-I Push-in L-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/4
See all Specifications

Product details : FESTO 153100 PUSH-IN L-FITTING QSLV-1/4-8-I


Push-in L-fitting QSLV-1/4-8-I 360° orientable, external thread with internal Hexagon. Size=Standard, Nominal size=4 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistics dimensions (L x W x H)130x90x20 mm
Logistic Weight26,9 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/4
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 62.60 excl. VAT
/ 10 pieces
£ 75.12 incl. VAT
  • Delivery usually within ( 6 ) days