References
Festo:NPQR-L-G38-Q12
Rubix:263A6364
Manufacturer :8085687
EAN:4052568454814




Technical specifications
| Material | high-alloy stainless steel (housing, guard ring, release ring, tubing clamp);fpm (tubing seal);ppsu (thrust ring) |
|---|---|
| Connection 1 | g 3/8 in |
Documents
Product details : FESTO 8085687 PUSH-IN FITTING NPQR-L-G38-Q12
Push-in L-fitting NPQR-L-G38-Q12 8085687
Technical specifications
Attributes
| Material | high-alloy stainless steel (housing, guard ring, release ring, tubing clamp);fpm (tubing seal);ppsu (thrust ring) |
|---|---|
| Connection 1 | g 3/8 in |
| Profile | npqr |
| Connection 2 | 12 mm |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 54.07 excl. VAT
/ Each
£ 64.88 incl. VAT
- Delivery usually within ( 2 ) days