Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 101151248 PFIT 12MM-R1/2STR STEM ADAPTER
NORGREN 101151248 PFIT 12MM-R1/2STR STEM ADAPTER
Pneumatic plug-in fitting Norgren
References
norgren:
101151248
rubix:
118A2461
Technical specifications
Material
Nickel Plated Brass
Product details
Technical specifications
Product details : NORGREN 101151248 PFIT 12MM-R1/2STR STEM ADAPTER
Straight screw-in plug connection 12 - R1/2 Pneufit
Technical specifications
Attributes
Material
Nickel Plated Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.57
excl. VAT
/
Each
£
11.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC KQ2Y08-03AP ONE-TOUCH FITTING
SMC KQ2U08-99A FITTING I 8 TUBE
FESTO 578409 PLUG SCREW NPQH-BK-G12-P10
NORGREN M00400600 FITTING
SMC KQT01-00 UNION TEE 1/8 TUBE
NORGREN C02671228 SWIVEL TEE ADAPTER MALE
NORGREN 100600800 PFIT 8MM TEE CONNECTOR
NORGREN 430291200 12MM BULHEAD CONN
SMC KQ2H16-04A 1/2 MALE TO 16MM STRAIGHT PUSH
FESTO 177722 PUSH-IN SLEEVE CQH-18-QS-16
SMC KSL09-34S ROTARY ONE-TOUCH FITTING
FESTO 8030223 ELBOW FITTING
SMC KQ2VT10-03NS NICKEL BRASS FITTING 3/8 MALE THREAD 10 TUBE
SMC LQ3B1A-F HIGH PURITY FLUOROPOLYMER FITTING
SMC KQN16-99 STEM NIPPLE CONNECTOR 16MM