LEGRIS FLOW CONTROL FITTING 7770 12 00


Pneumatic Flow Control Regulators in Polymer or Nickel-Plated Brass

References
parker legris:7770 12 00
rubix:120A1575
ean:0820099331263
7770 - IN-LINE FLOW REGULATOR
brand logo

Product details : LEGRIS FLOW CONTROL FITTING 7770 12 00


Parker Legris flow control regulators are designed for compactness and versatility, offering a range of body materials, including polymer, nickel-plated brass, stainless steel, and aluminium, to meet diverse application needs. With a higher maximum flow rate than standard regulators on the market, these regulators enhance productivity. Featuring either external or recessed adjustment screws, they enable precise adjustments and ensure reliable performance across various settings.



Features/Benefits:


- Improved Productivity


• Higher maximum flow than standard regulators

• Full flow with minimum pressure drop (model 7060)

• Optimal control of the cylinder rod speed

• 100% leak-tested in production

• Date coding to guarantee quality and traceability

• Reduce compressed air and energy consumption


- Accuracy & Performance


• Precise adjustment for accurate flow regulation from initial to maximum opening

• Constant cylinder rod displacement speed

• Long-term stability of flow

• Reduced weight (polymer version)

• Mechanical strength and corrosion resistance with nickel-plated brass version


- Ergonomics & Large Range


• External adjustment screw: easy to adjust without tooling and lockable

• Recessed adjustment screw: more compact and protects the adjustment mechanism

• Uni-directional: exhaust or inlet

• Bi-directional: adjustment of air flow in both directions

• 360° positioning

• NPT version on request



Markets:


• Factory Automation

• Vehicle Assembly Facilities

• Food and Beverage

• Semiconductor

• Packaging Machinery



Applications:


• Pneumatic Cylinder Control

• Low Pressure Compressed Air Flow Regulation and metric thread

Application: Robotics, Textile, Automotive Process, Packaging
Body Material: Technical Polymer
Brand: Parker, Legris
Configuration: Tube to Tube
Connection 1 Size: 12 mm (O.D.)
Connection 1 Size: 12 mm
Connection 1 Type: Tube
Connection 2 Size: 12 mm (O.D.)
Connection 2 Size: 12 mm
Connection 2 Type: Tube
Division: Low Pressure Connectors Europe Division
Flow Direction: Uni-Directionnal
For Fluid Type: Compressed air, Other fluids: contact us
Height: 67.5
Hex Size: 14
Industry: Industrial Manufacturing Equipment, Industrial Processing
Maximum Operating Pressure: 10, 145
Maximum Operating Temperature: 70, 158
Minimum Operating Pressure: 1, 14.5
Minimum Operating Temperature: 0, 32
Nut Material: Nickel-Plated Brass
Product Style: In-Line Regulators with External Adjustment
Product Type: Function Fittings and Flow Control
Quantity Per Box: 2
Seal Material: NBR
Shape: In-Line
Technology: Pneumatics
Weight: 0.132

Technical specifications


Attributes
Logistic Weight132 g
Package weight165 g
Metric exterior tube diameter 212 mm
Metric exterior tube diameter12 mm
MaterialTechnical polymer
63 mm
65 mm
Show UNSPSC/ECL@SS
£ 32.43 excl. VAT
/ Each
£ 38.92 incl. VAT
  • Usually arrives within 14 working days