GISS 842853 PNEUMATIC GREASE GUN, CONTINUOUS OPERATION
Pneumatic grease gun - continuous operation
See technical informationSee documentsReferences
Mecaline:842853
Rubix:217A3624
EAN:3660338062032

Documents
Product details : GISS 842853 PNEUMATIC GREASE GUN, CONTINUOUS OPERATION
Pneumatically operated gun
.
Max. discharge pressure: 400 bars .
Distributed volume per pulse: 0.8 cm3 .
European type compressed air coupling (26) .
Supplied with straight rigid coupling .
Intended for continuous operation Standard: DIN 1284
Max. discharge pressure: 400 bars .
Distributed volume per pulse: 0.8 cm3 .
European type compressed air coupling (26) .
Supplied with straight rigid coupling .
Intended for continuous operation Standard: DIN 1284
Strengths
Performance unaltered after 40,000 cycles
Technical specifications
Attributes
| Volume | 500 ml |
|---|---|
| Weight | 2.1 kg |
Show UNSPSC/ECL@SS
£ 129.57 excl. VAT
/ Each
£ 155.48 incl. VAT
- Usually arrives within 14 working days
