References
Festo:UOS-1
Rubix:118A6620
Manufacturer :552252
EAN:4052568095161

Documents
Product details : FESTO 552252 SILENCER UOS-1
Silencer UOS-1 For use in Connection with MS6-SV pressure build-up exhaust valve (safety valve) Type of seal on screw-in stud=Without seal, Assembly Position=Any, Design structure=Open silencer, Operating pressure=0 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-]
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 155x55x55 mm |
|---|---|
| Logistic Weight | 239,5 g |
| Connecting diameter (inch) | g 1 '' |
| Material | pom (housing);wrought aluminium alloy (sleeve);pe (shock absorber insert) |
| Length | 156.5 mm |
| Max. service pressure | 10 bar |
| Sound level | 75 dB |
| Min. temperature | -10 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 56.83 excl. VAT
/ Each
£ 68.20 incl. VAT
- Delivery usually within ( 2 ) days