CAMOZZI 2921-3/8 SILENCER-SINTERED BRONZE-3/8


Sintered Silencer

References
camozzi:2921 3/8
rubix:244A4385
manufacturer :30-7921-3058
brand logo
brand logo
Technical specifications
Connecting diameter (inch)G 3/8Ā ''
See all Specifications

Product details : CAMOZZI 2921-3/8 SILENCER-SINTERED BRONZE-3/8


Silencers are indispensable elements for eliminating or reducing the characteristic noise of compressed air during discharge operations. When carrying out maintenance, the silencers should be degreased using white spirit or paraffin and compressed air blown through them in the opposite direction to operation.

Applications

Industrial

Technical specifications


Attributes
Connecting diameter (inch)G 3/8Ā ''
MaterialCoppering Steel (Body);Sintered Bronze (Silencing)
Length37Ā mm
Max. service pressure10Ā bar
Sound level79Ā dB
Show UNSPSC/ECL@SS
Ā£ 8.23 excl. VAT
/ Each
Ā£ 9.88 incl. VAT
  • Usually arrives within 14 working days