Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
MECALINE 869622 SILENCER FLOW REG G 1/4IN
MECALINE 869622 SILENCER FLOW REG G 1/4IN
BRASS SILENCER WITH FLOW REGULATOR - MALE THREAD
References
mecaline:
869622
rubix:
216A1274
ean:
3660338233319
Technical specifications
Connecting diameter (inch)
G 1/4
''
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 869622 SILENCER FLOW REG G 1/4IN
Material: Brass / sintered bronze. Max Working Pression: 12 bars. Temperature range -10°C...+80°C. Filtration capacity: 100 μm
Technical specifications
Attributes
Connecting diameter (inch)
G 1/4
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.64
excl. VAT
/
Each
£
6.77
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
SMC AN800-14 SILENCER
AVENTICS R412007520
MECALINE 858663 SILENCER FLOW REG G1/2IN
MECALINE 859377 SILENCER ACETAL G1IN
PARKER SILENZ.1/2BSP ESB50MC
FESTO 534224 SILENCER U-3/8-20
SMC AN15-C08 COMPACT RESIN SILENCER
NORGREN MA004B SHELL TYPE EXHAUST SILENCER
AVENTICS 8145003400
SMC ANB1-C08 SILENCER
MECALINE COMPACT EXHAUST SILENCER G3/8IN 869616
SMC AN20-02 COMPACT RESIN SILENCER
FESTO 6841 SILENCER U-1/8-B
SMC VCHNF4-14 HIGH PRESSURE VALVE
NORGREN T40B3800 SINTERED BRONZE SILENCER R3/8