PARKER MUFFLER P6M-PAB1


Air Line Silencer – Plastic

References
parker hannifin:P6M-PAB1
rubix:156A5387
brand logo
brand logo
Technical specifications
Connecting diameter (inch)1/8 ''
See all Specifications

Product details : PARKER MUFFLER P6M-PAB1


Strengths

All Plastic Ultra Light Weight Versions
High Noise Level Reduction
Low Back Pressure Generation

Technical specifications


Attributes
Connecting diameter (inch)1/8 ''
MaterialPlastic
Length29 mm
Min. temperature-10 °C
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 5.90 excl. VAT
/ Each
£ 7.08 incl. VAT
  • Usually arrives within 14 working days