References
SMC:AN10-C06
Rubix:118A4315
Manufacturer :AN10-C06
EAN:3618035573443

Documents
Product details : SMC AN10-C06 COMPACT RESIN SILENCER
Series AN silencers offer various styles and low backpressure in a compact, easy mounting design. The high noise reduction style provides over 35dB(A) noise reduction and the case is UL94-V0 grade, flame resistant material. Series AN is available with R(PT) or NPT threads.
•Space saving.
•Noise reduction improved: 30 dB(A).
•One-touch Fitting Connection.
Body Size: 10
One-touch Fitting Size: 06 (Ø6)
•Noise reduction improved: 30 dB(A).
•One-touch Fitting Connection.
Body Size: 10
One-touch Fitting Size: 06 (Ø6)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x37x11 mm |
|---|---|
| Logistic Weight | 1 g |
| Connecting diameter (inch) | 6 '' |
| Material | resin |
| Length | 36.5 mm |
Show UNSPSC/ECL@SS
£ 4.31 excl. VAT
/ Each
£ 5.17 incl. VAT
- Delivery usually within ( 4 ) days