References
Festo:UC-QS-10H
Rubix:118A6138
Manufacturer :526475
EAN:4052568047092

Documents
Product details : FESTO 526475 SILENCER UC-QS-10H
Silencer UC-QS-10H Assembly Position=Any, Container size=1, Operating pressure=0 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x10x15 mm |
|---|---|
| Logistic Weight | 5,96 g |
| Connecting diameter (inch) | 0.394 '' |
| Material | polyethylene (pe) |
| Length | 68.7 mm |
| Max. service pressure | 10 bar |
| Sound level | 68 dB |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 10.63 excl. VAT
/ Each
£ 12.76 incl. VAT
- Delivery usually within ( 2 ) days