References
Camozzi:2901 1/4-17
Rubix:118A7934
Manufacturer :2901 1/4-17

Documents
Product details : CAMOZZI SILENCER CAM-2901-1/4-17
The silencers are indispensable elements for eliminating or reducing the characteristic noise of compressed air during discharge operations. They should always be placed on the outlets of 3/2, 5/2 or 5/3-way valves.
Technical specifications
Attributes
| Connecting diameter (inch) | g1/4 '' |
|---|---|
| Material | brass;stainless steel |
| Length | 14 mm |
| Max. service pressure | 10 bar |
| Sound level | 78 dB |
Show UNSPSC/ECL@SS
£ 3.13 excl. VAT
/ Each
£ 3.76 incl. VAT
- Usually arrives within 14 working days
