Light duty swivel castor, with bolt hole fitting, with metal expander, with brake system 'stop-fix' Wheel, with solid rubber tyres, with synthetic rim, with steel thread guard, electrically conductive
Load capacity | 120 kg |
---|---|
Wheel diameter | 80 mm |
Wheel width | 32 mm |
Bracket: LKRA series
Wheel: VPA series
Logistic Weight | 556 g |
---|---|
Load capacity | 120 kg |
Wheel diameter | 80 mm |
Wheel width | 32 mm |
Wheel housing/rim material | polyamide |
Running sole/tire material | polyamide |
Shore D Hardness | 70 Shore |
Type of bearing | plain bore |
Running sole / tire colour | black |
Min. temperature | -25 °C |
Max. temperature | 80 °C |
111 mm | |
32 mm |
Usually arrives within 14 working days