Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Transport devices
(1,984)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Wheel for transport
VARLEY 200MM PALLET TRUCK STEER WHL POLY TYRED WITH ALUMINIUM CENTRE
VARLEY 200MM PALLET TRUCK STEER WHL POLY TYRED WITH ALUMINIUM CENTRE
Pallet Truck Steer Wheels
References
varley:
8032CC
rubix:
2588352
Technical specifications
Load capacity
800
kg
Wheel diameter
200
mm
Wheel width
50
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : VARLEY 200MM PALLET TRUCK STEER WHL POLY TYRED WITH ALUMINIUM CENTRE
Aluminium with polyurethane tyre
Technical specifications
Attributes
Load capacity
800
kg
Wheel diameter
200
mm
Wheel width
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.39
excl. VAT
/
Each
£
47.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BLICKLE 546077 LH-ALEV 127K-SG
BLICKLE PRESS ON BAND BTH200X75/100
BLICKLE LK-ALTH 80K H/DUTY SWIVEL CASTOR
BLICKLE-LEXR-VPP-125G-SG SOLID RUBBER CASTOR
BLICKLE GSPO-302/70K 300MM NYLON WHEEL WITH 70MM BEARING
BLICKLE LER-TPA 80G-FI SWIVELCASTOR W/BRAKE 611970
BLICKLE 754735 CASTOR BRAKE S/STEEL LIX-POHI 100G-FI EACH
BLICKLE 284513 WHEEL POLYURETHANE ALU CENTRE 150MM X 50MM
KEYSTONE 175MM STEER WHEEL
BLICKLE 200MM H/D CASTOR GTH 202/25K
BLICKLE 330662 GTH 127/25-50K
BLICKLE LRXA-PO.50G-FI-EXR05 S/S LIGHT DTY SWIVEL CASTOR BRAKED
BLICKLE BH-ALBS-127K FIXED CASTOR
BLICKLE FIXED CASTOR LH-GTH100K-1
BLICKLE LER-TPA 80G SWIVEL CASTOR 611962