Light duty swivel castor, with bolt hole fitting, with metal expander, with brake system 'stop-fix' Nylon wheel
Load capacity | 300 kg |
---|---|
Wheel diameter | 125 mm |
Wheel width | 50 mm |
Bracket: LKRA series
Wheel: POA series
Logistic Weight | 3130 g |
---|---|
Load capacity | 300 kg |
Wheel diameter | 125 mm |
Wheel width | 50 mm |
Wheel housing/rim material | Aluminium |
Running sole/tire material | Rubber |
Type of bearing | Ball bearing |
Running sole / tire colour | Grey |
Shore A Hardness | 65 Shore |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
170 mm | |
50 mm |
Usually arrives within 14 working days