PFERD 41291415 PF GRINDING POINT ZY 15 X 30 X 6 MM CN P150 PUR-W
Polishing pins Pf Zy 1530 6 Cn 150 Pur-W
See technical informationReferences
Pferd Tools:PF ZY 1530/6 CN 150 PUR-W
Rubix:228A8587
Manufacturer :41291415
EAN:4007220535165

Product details : PFERD 41291415 PF GRINDING POINT ZY 15 X 30 X 6 MM CN P150 PUR-W
Fine grinding point in cylindrical shape, for fine grinding of small surfaces.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Polishing pins Pf Zy 1530 6 Cn 150 Pur-W
Technical specifications
Attributes
| Material | solid carbide |
|---|---|
| Grain | 150 |
| Wheel diameter | 15 mm |
| Width | 30 mm |
| Rod diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 8.72 excl. VAT
/ Each
£ 10.46 incl. VAT
- Usually arrives within 14 working days
