Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Polo
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT GREY FLK M
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT GREY FLK M
Polo shirt Borneo postman blue
References
mascot:
00783-260-08-M
rubix:
379A3254
ean:
5708628295918
Technical specifications
Colour
grey
Size
m
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT GREY FLK M
Ribbed collar. Buttoned placket. Ribbed cuffs. Chest pocket.
Technical specifications
Attributes
Logistic Weight
280
g
Colour
grey
Size
m
Main material
polyester
Long sleeves
no
Grammage
180
g/m²
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.65
excl. VAT
/
Each
£
21.18
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
ORN 1150 EAGLE POLOSHIRT PINK S
ORN 1188 AVOCET POLOSHIRT BLACK GRAPHITE XS
MASCOT 50351 KRETA POLO SHIRT W/CHEST PCT BLACK L
ORN 1150 EAGLE POLOSHIRT ROYAL XL
ORN 1100R OSPREY EARTHPRO GRS POLOSHIRT GRAPHITE 2XL
ORN 1160 LADIES EAGLE POLOSHIRT NAVY 16
MASCOT 20483 CROSSOVER POLO SHIRT LONG SLEEVE DNAVY S
MASCOT 50569 BOTTROP POLO SHIRT DANTH/BLACK S
MASCOT 20583 CROSSOVER POLO SHIRT DNAVY 5XL
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT NAVY 2XL
REGATTA TRS147 7NV COOLWEAVE POLO IRON L
REGATTA TRS143 520 CLASSIC 65/54 POLO ROYAL BLUE XL
MASCOT 18383 ACCELERATE POLO SHIRT GRASS GREEN/GREEN 3XL
MASCOT 51588 GRASSE POLO SHIRT DANTH XL
ORN 1155 PETREL 100% COTTON POLOSHIRT BLACK S