MASCOT 50352 IOS POLO SWEATSHIRT BLACK 2XL


Polo Sweatshirt Ios Black

References
mascot:50352-833-09-2XL
rubix:379A3429
ean:5707209611819
Polosweatshirt Ios 50352-833-09 / 2XL
brand logo
Technical specifications
Colourblack
Size2xl
Main materialcotton
See all Specifications

Product details : MASCOT 50352 IOS POLO SWEATSHIRT BLACK 2XL


Modern narrow and close ft with great freedom of movement. Buttoned placket. Canvas collar and canvas inserts on parts of the product. Chest pocket with vertical zip and easy access - suitable for mobile phone. Robust rib cuffs in sleeves.

Technical specifications


Attributes
Logistic Weight600 g
Colourblack
Size2xl
Main materialcotton
Grammage270 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 32.95 excl. VAT
/ Each
£ 39.54 incl. VAT
  • Usually arrives within 14 working days