POLYCO RE00360 VOLT CLASS 00 LATEX INSULATING GLOVES SIZE 11
ELECTRICIANS GAUNTLET CLASS 00
See technical informationSee documentsReferences
Polyco Healthline:RE00360/11
Rubix:122A4834
EAN:05010699855381

Documents
Product details : POLYCO RE00360 VOLT CLASS 00 LATEX INSULATING GLOVES SIZE 11
Polyco RE00360 Class 00 Electricians Gloves
Latex insulating gloves made from non-conductive natural rubber, combining high dielectric and physical strength to offer excellent electrical resistance
Strengths
Anatomically shaped, flexible and durable offering maximum comfort and superior performance Polyco's Leather Protection Gauntlet (POLRE-PRO) can be worn over the top to provide mechanical protection
Technical specifications
Attributes
| Size | 11 |
|---|---|
| Main material | latex |
| Material | non-conductive natural rubber |
Show UNSPSC/ECL@SS
£ 40.22 excl. VAT
/ Each
£ 48.26 incl. VAT
- Usually arrives within 14 working days
