POLYCO RE00360 VOLT CLASS 00 LATEX INSULATING GLOVES SIZE 8
ELECTRICIANS GAUNTLET CLASS 00
See technical informationSee documentsReferences
Polyco Healthline:RE00360/08
Rubix:118A2177
EAN:05010699855343

Documents
Product details : POLYCO RE00360 VOLT CLASS 00 LATEX INSULATING GLOVES SIZE 8
Polyco RE00360 Class 00 Electricians Gloves
Latex insulating gloves made from non-conductive natural rubber, combining high dielectric and physical strength to offer excellent electrical resistance
Strengths
Anatomically shaped, flexible and durable offering maximum comfort and superior performance Polyco's Leather Protection Gauntlet (POLRE-PRO) can be worn over the top to provide mechanical protection
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Main material | latex |
| Material | non-conductive natural rubber |
Show UNSPSC/ECL@SS
£ 40.22 excl. VAT
/ Each
£ 48.26 incl. VAT
- In stock: Next day delivery
