References
Portwest:A427RERXL
Rubix:2589019
Manufacturer :A427RERXL
EAN:5390889111146

Technical specifications
| Size | xl |
|---|---|
| Coating of the gloves | polyvinyl chloride (pvc) |
| Abrasion resistance level | 4 |
Product details : PORTWEST A427 GRIP12 PVC GAUNTLET 27CM RED XL
Available in a choice of three lengths, these gauntlets are fully coated and have a soft, comfortable cotton interlock lining. The coating has a smooth finish and offers excellent abrasion resistance. 27cm gauntlet for hand and wrist protection. Superb abrasion and tear resistance. Fully coated for maximum liquid protection. Fully lined with soft and comfortable cotton. 12 gauge liner for dexterity.
EN388_4121X, AS/NZS 2161 .3
EN388_4121X, AS/NZS 2161 .3
Technical specifications
Attributes
| Size | xl |
|---|---|
| Coating of the gloves | polyvinyl chloride (pvc) |
| Abrasion resistance level | 4 |
| Main material | cotton |
| Material | cotton, pvc |
| Length | 270 mm |
Show UNSPSC/ECL@SS
£ 1.37 excl. VAT
/ Each
£ 1.64 incl. VAT
- Usually arrives within 14 working days