Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TRAFFIGLOV TG1170 CUT 1 NYLON FLAT NITRILE RED 4131X GLOVES 11/2XL
TRAFFIGLOV TG1170 CUT 1 NYLON FLAT NITRILE RED 4131X GLOVES 11/2XL
TRAFFISAFE TG1170/10 CUT 1 NYLON FLAT NITRILE GLOVES RED
References
traffiglove:
TG1170/11
rubix:
239A5523
ean:
5055681014865
Technical specifications
Size
11
Coating
Nitrile
Abrasion resistance level
4
See all Specifications
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : TRAFFIGLOV TG1170 CUT 1 NYLON FLAT NITRILE RED 4131X GLOVES 11/2XL
A lightweight X-Dura flat nitrile palm coated glove with high stretch comfort liner and generous cuff length. Delivering extended wear life and all day comfort.
Technical specifications
Attributes
Size
11
Coating
Nitrile
Abrasion resistance level
4
Secondary colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.52
excl. VAT
/
Each
£
3.02
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
TEGERA 321 SYNTHETIC LEATHER GLOVE 8 M
ANSELL 48-920 EDGE 4121A NBR COATING GLOVES BLACK SIZE 10
TEGERA 919 TEXTILE GLOVE 9 L
ANSELL 11-840 HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BLK SIZE 6
SKYTEC SKG00026FL TROMSO COLD PROTECTION GLOVES BLACK 11/XXL
TEGERA 9250 TEXTILE GLOVE 10 XL
TEGERA 515 SYNTHETIC LEATHER GLOVE 11 2XL
TEGERA 886 SYNTHETIC GLOVE 10 XL
TRAFFIGLOV TG1220 NYLON PU 3 DIGIT RED 3X21A GLOVES 9/L
SKYTEC SKY904 TRIGATA CUT B PROTECTION GLOVES BLUE 10/XL
PORTWEST A225RERXL FLEECE LINED RIGGER GLOVE RED SIZE XL
SHOWA 377 F/C+FOAM MTP NITRILE GLOVES BLUE 6/S
TEGERA 8830R SYNTHETIC GLOVE CRF 7 S
TEGERA 320 SYNTHETIC LEATHER GLOVE 7 S
TEGERA 888 LEATHER GLOVE 7 S