References
Portwest:A120-B-XL
Rubix:80072020



Technical specifications
| Size | xl |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
Documents
Product details : PORTWEST A120 GRIP13 PU PALM GLOVES 3131X BLACK XL
Portwest's best selling glove is ideal for a wide range of different industries. Perfect for intricate tasks where dexterity and breathability are essential. Available in a wide range of colours with sizes ranging. Each pair is individually packed. These gloves are also available in different variants such as full carton of 480 pairs (A129), vending ready packaging (VA120), touchscreen compatible (A195) and 2 latex elastic free versions
Strengths
•Smooth PU coating for increased abrasion resistance
Palm dipped to increase dexterity and ventilation
13 gauge liner for a perfect fit
Achieves the highest level of dexterity level 5
Perfect for intricate tasks
Superb abrasion and tear resistance
CE certified
UKCA marked
Retail tag which aids presentation for retail sales
ANSI cut level A1
CE foodsafe
Silicone free - Ideal for manufacturing, paint applications, electronics and glass handling where silicone is problematic
Palm dipped to increase dexterity and ventilation
13 gauge liner for a perfect fit
Achieves the highest level of dexterity level 5
Perfect for intricate tasks
Superb abrasion and tear resistance
CE certified
UKCA marked
Retail tag which aids presentation for retail sales
ANSI cut level A1
CE foodsafe
Silicone free - Ideal for manufacturing, paint applications, electronics and glass handling where silicone is problematic
Applications
Electronics And Glass Handling
Technical specifications
Attributes
| Size | xl |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
| Main material | polyester |
| Packaging | 12 inner pack;480 outer carton |
| Colour | black |
| Material | polyester;elastic |
Show UNSPSC/ECL@SS
£ 1.16 excl. VAT
/ Each
£ 1.39 incl. VAT
- In stock: Next day delivery