PORTWEST A150 GRIP10 LATEX ECONOMY GLOVES 2121X BLACK M
Classic Grip Glove - Latex - A150
See technical informationReferences
Portwest:A150K8RM
Rubix:2588919

Product details : PORTWEST A150 GRIP10 LATEX ECONOMY GLOVES 2121X BLACK M
The Classic Grip Glove offers the necessary hand protection with both comfort and grip at an affordable price. Crinkle latex grip offers excellent grip. No 1. Choice for general assembly work. Palm dipped to increase dexterity and ventilation. 10 gauge liner for dexterity. Knitted cuff for comfort and warmth.
EN388_2121X Colour : Black
EN388_2121X Colour : Black
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Coating of the gloves | latex |
| Main material | polyester |
| Material | polyester, cotton, latex |
Show UNSPSC/ECL@SS
£ 0.64 excl. VAT
/ Each
£ 0.77 incl. VAT
- Usually arrives within 14 working days