References
Portwest:A120GRRM
Rubix:270A6147
Manufacturer :A120GRRM
EAN:5036108210794



Technical specifications
| Size | m |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
Product details : PORTWEST A120 GRIP13 PU PALM GLOVES 3131X GREY M
Perfect for complex tasks where dexterity and breathability are essential. Now available in a wide variety of colors and sizes.
Features
Smooth PU shell for superior abrasion resistance
Coated palm for increased dexterity and breathability
13 gauge knitted inner backing for a perfect fit
Maximum dexterity
Perfect for complex tasks
Excellent abrasion and tear resistance
CE certified
Display label to aid presentation for in-store sales
Maximum dexterity
ANSI A1 cut level
UKCA marking
Features
Smooth PU shell for superior abrasion resistance
Coated palm for increased dexterity and breathability
13 gauge knitted inner backing for a perfect fit
Maximum dexterity
Perfect for complex tasks
Excellent abrasion and tear resistance
CE certified
Display label to aid presentation for in-store sales
Maximum dexterity
ANSI A1 cut level
UKCA marking
PU palm glove
Technical specifications
Attributes
| Size | m |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
| Main material | polyurethane |
| Usage environment | dry |
| Packaging | 12 pack;480 carton |
| Material | nylon;pu (palm) |
Show UNSPSC/ECL@SS
£ 1.16 excl. VAT
/ Each
£ 1.39 incl. VAT
- In stock: Next day delivery