POLYCO MT3 MULTITASK 3FINGER LEATHER PVC GLOVES 2141X BLK/GREY SIZE 11
POLYCO MT3 MULTITASK 3 FINGER REINFORCED GLOVES PK1
See technical informationReferences
Polyco Healthline:MT3/11
Rubix:1370508
EAN:05010699825575


Technical specifications
| Size | 11 |
|---|---|
| Coating of the gloves | polyvinyl chloride (pvc) |
| Abrasion resistance level | 2 |
Product details : POLYCO MT3 MULTITASK 3FINGER LEATHER PVC GLOVES 2141X BLK/GREY SIZE 11
Blend of synthetic leathers with PVC reinforced fingertips, inner palm and three open fingers. Flexible: Close fitting design ensures maximum user dexterity and touch screen functionality. Comfortable: Combination of materials offers excellent in-use comfort.
Stretch: Materials flex in conjunction with the hand’s natural movement. Protection: Reinforced areas on palm and finger tips ensure added protection in key areas. Fit: Adjustable Hook & Loop wrist strap for a secure fit.
Standard : EN388_2141X
Stretch: Materials flex in conjunction with the hand’s natural movement. Protection: Reinforced areas on palm and finger tips ensure added protection in key areas. Fit: Adjustable Hook & Loop wrist strap for a secure fit.
Standard : EN388_2141X
Colour :Grey/Black
Technical specifications
Attributes
| Size | 11 |
|---|---|
| Coating of the gloves | polyvinyl chloride (pvc) |
| Abrasion resistance level | 2 |
| Main material | leather |
| Material | blend synthetic leathers |
| Length | 220 mm |
Show UNSPSC/ECL@SS
£ 12.02 excl. VAT
/ Each
£ 14.42 incl. VAT
- Usually arrives within 14 working days