ANSELL 11-616 HYFLEX 2121X PU COATED GLOVES BLU/GRN/BLK SIZE 10


HyFlex 11616

References
ansell:11-616-10
rubix:4517999
manufacturer :11616100
ean:0076490481179
brand logo
brand logo
Technical specifications
Size10
Coatingpolyurethane
Abrasion resistance level2
See all Specifications

Product details : ANSELL 11-616 HYFLEX 2121X PU COATED GLOVES BLU/GRN/BLK SIZE 10


  • Almost a second skin, this very thin glove offers outstanding dexterity, fit and sensitivity for the most delicate handling
  • 18-gauge knitting technology allows this glove to be ultra-thin yet tough
  • Designed for a wide range of lightweight applications in dry or slightly oily environments, it is ideal for workers who need a higher level of fit, touch and precision than that offered by their current gloves
  • In addition, the 11-616 dark liners are wellsuited for environments that present a certain degree of dirt
The reference for tactility, dexterity and flexibility.

Strengths

  • Light duty 18 gauge liner offers outstanding tactility and dexterity
  • Extra-thin 0.8mm polyurethane coating provides high dexterity with high abrasion resistance
  • Dark liner and glove mask dirt and reduce glove waste

Applications

Picking, fastening components|Assembling and mounting components|Fastening components, parts

Technical specifications


Attributes
Size10
Coatingpolyurethane
Abrasion resistance level2
Main materialnylon
Packaging12 pairs/bag, 12 bags/carton
Materialnylon
Show UNSPSC/ECL@SS
£ 3.26 excl. VAT
/ Each
£ 3.91 incl. VAT
  • Usually arrives within 14 working days